Brake Park Brake Shoe, 928Pg
- Mfr # 928PG
- Zoro # G6862382
product price:Â
$
46.49
/ea
Key Features
Friction Lining Length
7.5 in
Friction Lining Width
1.2 in
Steel Width
1.22 in
Shoe Assembly Radius
3.9
Steel Radius
3.802 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 928PG
- Zoro #
- G6862382
- UPC #
- 887213151817
- Country of Origin
- Unknown
Dimensions
- Friction Lining Length
- 7.5 in
- Friction Lining Width
- 1.2 in
- Steel Width
- 1.22 in
- Shoe Assembly Radius
- 3.9
- Steel Radius
- 3.802 in
- Web Thickness
- 0.198 in
Details
- Friction Material
- Organic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.