Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brake Rotor, 682263R

  • Mfr # 682263R

  • Zoro # G300550455


product price: $46.79
/ea

Key Features

Rotor Type
Conventional
Outside Dia. (In.)
13.228 in
Lug Hole Quantity
6
Bolt Hole Dia. (mm)
15.6 mm
Nominal Thickness
0.945 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
682263R
Zoro #
G300550455
UPC #
887213306521
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
13.228 in
Bolt Hole Dia. (mm)
15.6 mm
Nominal Thickness
0.945 in
Inside Diameter
9.646 in
Height
1.772 in
Discard Thickness
22.5 mm
Mounting Hole Bolt Circle Diameter
135 mm
Center Hole Diameter
90.1 mm

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
6
Material
High Carbon Cast Iron
Type
Vented
Style
Smooth-Plain
Bolt Holes
6
Surface Finish
Smooth
Rotor Coating
Non-coated
Brake Surface Type
Non-Directional
Rotor Treatment
Non-Cryo Treated
Construction
Full Cast
Grade Type
Regular

Description

Brake Rotor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.