Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BRAKE ROTOR

  • Mfr # 682613FZN

  • Zoro # G402036185


product price: $55.89
/ea

Key Features

Rotor Type
Conventional
Bolt Hole Dia. (mm)
15.9 mm
Nominal Thickness
0.472 in
Inside Diameter
8.843 in
Height
27 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
682613FZN
Zoro #
G402036185
UPC #
887000000000
Country of Origin
Unknown

Dimensions

Bolt Hole Dia. (mm)
15.9 mm
Nominal Thickness
0.472 in
Inside Diameter
8.843 in
Height
27 mm
Outside Dia.
319.8 mm
Discard Thickness
10.5 mm
Center Hole Diameter
2.799 in
Mounting Hole Bolt Circle Diameter
4-1/2 in

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Material
Cast Iron
Type
Solid
Bolt Holes
5
Grade Type
Regular
Construction
Full Cast
Brake Surface Type
Non-Directional

Restrictions

View the Energy Guide
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.