
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
782275
Zoro #
G400550706
UPC #
887213306897
Country of Origin
Unknown
Dimensions
Nominal Thickness
1.108 in
Inside Diameter
229.8 mm
Height
2.173 in
Outside Dia.
332 mm
Center Hole Diameter
2.839 in
Discard Thickness
26.4 mm
Bolt Hole Dia.
0.654 in
Mounting Hole Bolt Circle Diameter
5 in
Details
Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
Cast Iron
Style
Smooth-Plain
Type
Vented
Bolt Holes
5
Surface Finish
Smooth
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Coated
Description
Brake Rotor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.