Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BRAKE ROTOR

  • Mfr # 982513FZN

  • Zoro # G202037252


product price: $48.99
/ea

Key Features

Rotor Type
Conventional
Nominal Thickness
0.433 in
Height
34.5 mm
Outside Dia.
305 mm
Center Hole Diameter
2.717 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
982513FZN
Zoro #
G202037252
UPC #
887000000000
Country of Origin
Unknown

Dimensions

Nominal Thickness
0.433 in
Height
34.5 mm
Outside Dia.
305 mm
Center Hole Diameter
2.717 in
Discard Thickness
9 mm

Details

Item
Disc Brake Rotor
Rotor Type
Conventional

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.