Zoro Homepage

Brake Rotor, 982543R

  • Mfr # 982543R

  • Zoro # G100550686


product price: $41.59
/ea

Key Features

Rotor Type
Conventional
Outside Dia. (In.)
13.031 in
Nominal Thickness
17 mm
Height
1.85 in
Material
High Carbon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
982543R
Zoro #
G100550686
UPC #
887213331882
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
13.031 in
Nominal Thickness
17 mm
Height
1.85 in
Center Hole Diameter
2.283 in
Discard Thickness
0.591 in

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Material
High Carbon
Style
Smooth-Plain
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Non-coated

Description

Brake Rotor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.