Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brake Rotor, 982570R

  • Mfr # 982570R

  • Zoro # G900550732


product price: $44.19
/ea

Key Features

Rotor Type
Conventional
Nominal Thickness
30 mm
Material
High Carbon
Height
1.835 in
Outside Dia.
333.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
982570R
Zoro #
G900550732
UPC #
887213331936
Country of Origin
Unknown

Dimensions

Nominal Thickness
30 mm
Height
1.835 in
Outside Dia.
333.2 mm
Center Hole Diameter
58 mm
Discard Thickness
28 mm

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Material
High Carbon
Style
Smooth-Plain
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Non-coated

Description

Brake Rotor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.