Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brake Rotor Br31327,980670R

  • Mfr # 980670R

  • Zoro # G4797820


product price: $56.79
/ea

Key Features

Rotor Type
Conventional
Lug Hole Quantity
6
Nominal Thickness
1.1 in
Material
High Carbon Cast Iron
Height
2.646 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
980670R
Zoro #
G4797820
UPC #
980670980670
Country of Origin
Unknown

Dimensions

Nominal Thickness
1.1 in
Height
2.646 in
Mounting Hole Bolt Circle Diameter
139.7 mm
Bolt Hole Dia.
0.566 in
Center Hole Diameter
4-1/4 in
Discard Thickness
25.9 mm

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
6
Material
High Carbon Cast Iron
Style
Smooth-Plain
Rotor Coating
Non-coated
Rotor Treatment
Non-Cryo Treated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.