Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brake Rotor Br55098,580102R

  • Mfr # 580102R

  • Zoro # G4745436


product price: $43.95
/ea

Key Features

Rotor Type
Drum-In-Hat
Outside Dia. (In.)
11.735 in
Lug Hole Quantity
5
Nominal Thickness
26.05 mm
Height
48.25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
580102R
Zoro #
G4745436
UPC #
820442134930
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
11.735 in
Nominal Thickness
26.05 mm
Height
48.25 mm
Bolt Hole Dia.
0.507 in
Discard Thickness
24 mm
Center Hole Diameter
70.6 mm
Mounting Hole Bolt Circle Diameter
4.528 in

Details

Item
Disc Brake Rotor
Rotor Type
Drum-In-Hat
Lug Hole Quantity
5
Material
High Carbon Cast Iron
Style
Smooth-Plain
Bolt Holes
5
Type
Vented
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Non-coated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.