Zoro Homepage

Brake Rotor Br900528,980637R

  • Mfr # 980637R

  • Zoro # G4798712


product price: $43.99
/ea

Key Features

Rotor Type
Conventional
Lug Hole Quantity
5
Bolt Hole Dia. (mm)
12.55 mm
Nominal Thickness
25.9 mm
Inside Diameter
191 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
980637R
Zoro #
G4798712
UPC #
886708024568
Country of Origin
Unknown

Dimensions

Bolt Hole Dia. (mm)
12.55 mm
Nominal Thickness
25.9 mm
Inside Diameter
191 mm
Height
1.732 in
Outside Dia.
295.9 mm
Discard Thickness
24.15 mm
Mounting Hole Bolt Circle Diameter
4-1/2 in
Center Hole Diameter
68.05 mm

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
High Carbon Cast Iron
Style
Smooth-Plain
Surface Finish
Smooth
Type
Vented
Bolt Holes
5
Construction
Full Cast
Rotor Coating
Non-coated
Rotor Treatment
Non-Cryo Treated
Grade Type
Regular

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.