Zoro Homepage

Brake Rotor Br900654,980735R

  • Mfr # 980735R

  • Zoro # G4793946


product price: $73.49
/ea

Key Features

Rotor Type
Conventional
Outside Dia. (In.)
12.917 in
Lug Hole Quantity
6
Nominal Thickness
1.107 in
Inside Diameter
198.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
980735R
Zoro #
G4793946
UPC #
820442114437
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
12.917 in
Nominal Thickness
1.107 in
Inside Diameter
198.8 mm
Height
2.223 in
Discard Thickness
1.024 in
Mounting Hole Bolt Circle Diameter
114.3 mm
Center Hole Diameter
1.716 in
Bolt Hole Dia.
4-1/2 in

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
6
Material
High Carbon
Type
Vented
Style
Smooth-Plain
Bolt Holes
6
Surface Finish
Smooth
Rotor Coating
Non-coated
Rotor Treatment
Non-Cryo Treated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.