Zoro Homepage

Brake Rotor Br900698,780733R

  • Mfr # 780733R

  • Zoro # G4774669


product price: $70.59
/ea

Key Features

Rotor Type
Drum-In-Hat
Lug Hole Quantity
8
Bolt Hole Dia. (mm)
16.7 mm
Nominal Thickness
34.1 mm
Height
4.91 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
780733R
Zoro #
G4774669
UPC #
886708024605
Country of Origin
Unknown

Dimensions

Bolt Hole Dia. (mm)
16.7 mm
Nominal Thickness
34.1 mm
Height
4.91 in
Inside Diameter
9.774 in
Outside Dia.
358.1 mm
Mounting Hole Bolt Circle Diameter
6-1/2 in
Discard Thickness
1.276 in
Center Hole Diameter
4.84 in

Details

Item
Disc Brake Rotor
Rotor Type
Drum-In-Hat
Lug Hole Quantity
8
Material
High Carbon Cast Iron
Surface Finish
Smooth
Type
Vented
Style
Smooth-Plain
Bolt Holes
8
Rotor Coating
Non-coated
Rotor Treatment
Non-Cryo Treated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.