
Brake Rotor Br900768,780703R
Mfr # 780703R
Zoro # G4772532
product price: $50.49
/eaKey Features
Rotor Type
Conventional
Outside Dia. (In.)
13.07 in
Lug Hole Quantity
5
Nominal Thickness
1.105 in
Material
High Carbon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
780703R
Zoro #
G4772532
UPC #
89006553054
Country of Origin
Unknown
Dimensions
Outside Dia. (In.)
13.07 in
Nominal Thickness
1.105 in
Inside Diameter
8.604 in
Height
2.524 in
Discard Thickness
1.039 in
Bolt Hole Dia.
0.654 in
Mounting Hole Bolt Circle Diameter
4-1/2 in
Center Hole Diameter
72.05 mm
Details
Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
High Carbon
Bolt Holes
5
Surface Finish
Smooth
Type
Vented
Style
Smooth-Plain
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Non-coated
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.