Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brake Rotor/Drum Br900884,980790R

  • Mfr # 980790R

  • Zoro # G4797181


product price: $69.85
/ea

Key Features

Rotor Type
Conventional
Lug Hole Quantity
5
Bolt Hole Dia. (mm)
112 mm
Nominal Thickness
27.95 mm
Inside Diameter
175.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
980790R
Zoro #
G4797181
UPC #
887213202724
Country of Origin
Unknown

Dimensions

Bolt Hole Dia. (mm)
112 mm
Nominal Thickness
27.95 mm
Inside Diameter
175.7 mm
Height
2.538 in
Outside Dia.
295 mm
Discard Thickness
1.039 in
Mounting Hole Bolt Circle Diameter
4.409 in
Center Hole Diameter
66.9 mm

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
High Carbon
Style
Smooth-Plain
Bolt Holes
5
Type
Vented
Surface Finish
Smooth
Rotor Coating
Non-coated
Rotor Treatment
Non-Cryo Treated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.