
Buick Allure 08-09/Century 03-05 Semi Loaded Cal, Frc10842N
Mfr # FRC10842N
Zoro # G1653790
product price:Â $117.99
/ea
Free Shipping & Returns
Key Features
Material
Cast Iron
Type
Floating
Surface Finish
Plain
Mounting Hole Thread Pitch
1.75 mm
Mounting Hole Size
12 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
FRC10842N
Zoro #
G1653790
UPC #
887213204933
Country of Origin
Unknown
Dimensions
Mounting Hole Size
12 mm
Bleeder Screw Thread Size
M10-1.5
Piston Diameter
38 mm
Details
Material
Cast Iron
Type
Floating
Surface Finish
Plain
Mounting Hole Thread Pitch
1.75 mm
Item
Disc Brake Caliper
Caliper Configuration
Semi-Loaded
Number of Pistons
1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.