Shop RAYBESTOS

Dodge Ram 2500 09-10/Ram 3500 09-10 Semi Loaded Cal, Frc12275N

  • Mfr # FRC12275N

  • Zoro # G1645354


product price:  $125.99
/ea
Free Shipping & Returns

Key Features

Material
Cast Iron
Surface Finish
Plain
Type
Floating
Caliper Configuration
Semi-Loaded
Mounting Hole Thread Pitch
2.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FRC12275N
Zoro #
G1645354
UPC #
887213212549
Country of Origin
Unknown

Dimensions

Mounting Hole Size
16 mm
Piston Diameter
2.358 in
Bleeder Screw Thread Size
M10-1

Details

Material
Cast Iron
Surface Finish
Plain
Type
Floating
Caliper Configuration
Semi-Loaded
Mounting Hole Thread Pitch
2.5 mm
Number of Pistons
2
Item
Disc Brake Caliper

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.