Zoro Homepage

Buick Allure 10 Br900748,580746R

  • Mfr # 580746R

  • Zoro # G1810968


product price: $62.55
/ea

Key Features

Rotor Type
Conventional
Outside Dia. (In.)
12.638 in
Lug Hole Quantity
5
Nominal Thickness
30 mm
Inside Diameter
7-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
580746R
Zoro #
G1810968
UPC #
886708966257
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
12.638 in
Nominal Thickness
30 mm
Inside Diameter
7-1/2 in
Height
2.008 in
Center Hole Diameter
67.3 mm
Bolt Hole Dia.
0.638 in
Discard Thickness
27 mm
Mounting Hole Bolt Circle Diameter
119.9 mm

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
High Carbon
Surface Finish
Smooth
Style
Smooth-Plain
Type
Vented
Number of Miscellaneous Holes
1
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Non-coated
Construction
Full Cast
Brake Surface Type
Non-Directional

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.