Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Buick Allure 10 Br900900,580771R

  • Mfr # 580771R

  • Zoro # G1812508


product price: $55.89
/ea

Key Features

Rotor Type
Conventional
Outside Dia. (In.)
12.398 in
Lug Hole Quantity
5
Bolt Hole Dia. (mm)
16.15 mm
Nominal Thickness
23.05 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
580771R
Zoro #
G1812508
UPC #
820442115977
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
12.398 in
Bolt Hole Dia. (mm)
16.15 mm
Nominal Thickness
23.05 mm
Height
47.85 mm
Inside Diameter
8.162 in
Discard Thickness
21.5 mm
Center Hole Diameter
67.3 mm
Mounting Hole Bolt Circle Diameter
4.72 in

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
High Carbon Cast Iron
Style
Smooth-Plain
Bolt Holes
5
Type
Vented
Surface Finish
Smooth
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Non-coated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.