Buick Regal 14; Cadillac Cts 08-2 Br900508,580676R

  • Mfr # 580676R

  • Zoro # G1808691


product price: $65.35
/ea

Key Features

Rotor Type
Conventional
Lug Hole Quantity
5
Bolt Hole Dia. (mm)
67.4 mm
Nominal Thickness
1.181 in
Material
High Carbon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
580676R
Zoro #
G1808691
UPC #
886708024636
Country of Origin
Unknown

Dimensions

Bolt Hole Dia. (mm)
67.4 mm
Nominal Thickness
1.181 in
Inside Diameter
214 mm
Height
51 mm
Outside Dia.
345 mm
Mounting Hole Bolt Circle Diameter
2.654 in
Center Hole Diameter
4.724 in
Discard Thickness
1.063 in

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
High Carbon
Bolt Holes
5
Type
Vented
Surface Finish
Smooth
Style
Smooth-Plain
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Non-coated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.