Buick Verano 12-15; Chev Cruze Br901032,580899R

  • Mfr # 580899R

  • Zoro # G1813582


product price: $54.75
/ea

Key Features

Rotor Type
Conventional
Outside Dia. (In.)
11.811 in
Lug Hole Quantity
5
Bolt Hole Dia. (mm)
14.15 mm
Nominal Thickness
1.024 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
580899R
Zoro #
G1813582
UPC #
886708967575
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
11.811 in
Bolt Hole Dia. (mm)
14.15 mm
Nominal Thickness
1.024 in
Height
1.791 in
Inside Diameter
197.4 mm
Center Hole Diameter
70.7 mm
Mounting Hole Bolt Circle Diameter
115 mm
Discard Thickness
0.906 in

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
High Carbon
Type
Vented
Surface Finish
Smooth
Bolt Holes
5
Style
Smooth-Plain
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Non-coated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.