Cad Dts 06-11 Semi Loaded Cal, Frc11360N

  • Mfr # FRC11360N

  • Zoro # G1639991


product price:  $104.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Type
Floating
Surface Finish
Plain
Piston Diameter
2.126 in
Bleeder Screw Thread Size
M10-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRC11360N
Zoro #
G1639991
UPC #
887213196177
Country of Origin
Unknown

Dimensions

Piston Diameter
2.126 in
Bleeder Screw Thread Size
M10-1

Details

Material
Aluminum
Type
Floating
Surface Finish
Plain
Item
Disc Brake Caliper
Number of Pistons
1
Caliper Configuration
Semi-Loaded

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.