Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cadillac: Ats 13-14 Brake Rotor/Dru, 581048R

  • Mfr # 581048R

  • Zoro # G4740929


product price: $60.35
/ea

Key Features

Rotor Type
Conventional
Lug Hole Quantity
5
Nominal Thickness
1.181 in
Height
2.398 in
Inside Diameter
7.524 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
581048R
Zoro #
G4740929
UPC #
886708969050
Country of Origin
Unknown

Dimensions

Nominal Thickness
1.181 in
Height
2.398 in
Inside Diameter
7.524 in
Outside Dia.
321.15 mm
Center Hole Diameter
2.785 in
Bolt Hole Dia.
0.561 in
Mounting Hole Bolt Circle Diameter
4.528 in
Discard Thickness
27 mm

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
High Carbon
Style
Smooth-Plain
Surface Finish
Smooth
Type
Vented
Bolt Holes
5
Rotor Coating
Non-coated
Rotor Treatment
Non-Cryo Treated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.