
Cadillac Cts 08-14 Br900504,580678R
Mfr # 580678R
Zoro # G1811799
product price: $64.65
/eaKey Features
Rotor Type
Conventional
Lug Hole Quantity
5
Bolt Hole Dia. (mm)
16.4 mm
Nominal Thickness
29.95 mm
Material
High Carbon Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
580678R
Zoro #
G1811799
UPC #
820442131557
Country of Origin
Unknown
Dimensions
Bolt Hole Dia. (mm)
16.4 mm
Nominal Thickness
29.95 mm
Height
2.01 in
Outside Dia.
316 mm
Discard Thickness
28.45 mm
Mounting Hole Bolt Circle Diameter
4.72 in
Center Hole Diameter
2.654 in
Details
Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
High Carbon Cast Iron
Style
Smooth-Plain
Bolt Holes
5
Type
Vented
Rotor Coating
Non-coated
Rotor Treatment
Non-Cryo Treated
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.