
CADILLAC: ESCALADE 15
Mfr # 581032PER
Zoro # G302172877
product price: $75.49
/ea
Free Shipping & Returns
Key Features
Rotor Type
Conventional
Outside Dia. (In.)
13.583 in
Nominal Thickness
20.05 mm
Height
85.4 mm
Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
581032PER
Zoro #
G302172877
UPC #
887000000000
Country of Origin
Unknown
Dimensions
Outside Dia. (In.)
13.583 in
Nominal Thickness
20.05 mm
Height
85.4 mm
Discard Thickness
18.55 mm
Mounting Hole Bolt Circle Diameter
139.7 mm
Center Hole Diameter
78.5 mm
Details
Item
Disc Brake Rotor
Rotor Type
Conventional
Material
Cast Iron
Style
Slotted
Rotor Coating
Coated
Rotor Treatment
Non-Cryo Treated
Restrictions
View the Energy Guide
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.