
CHEV C1500 (95-99
Mfr # 56258PER
Zoro # G402049802
product price: $87.69
/ea
Free Shipping & Returns
Key Features
Nominal Thickness
32.7 mm
Includes
ABS Tone Ring
Overall Height
114.5 mm
Rotor Style
Slotted
Rotor Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56258PER
Zoro #
G402049802
UPC #
887000000000
Country of Origin
Unknown
Dimensions
Nominal Thickness
32.7 mm
Overall Height
114.5 mm
Discard Thickness
1.215 in
Details
Includes
ABS Tone Ring
Rotor Style
Slotted
Rotor Material
Cast Iron
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Coated
Restrictions
View the Energy Guide
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.