Zoro Homepage

Chev Silverado 2500 Hd 11-14

  • Mfr # 580875PER

  • Zoro # G000562116


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Rotor Type
Conventional
Nominal Thickness
1.58 in
Material
Cast Iron
Height
4.016 in
Outside Dia.
355 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
580875PER
Zoro #
G000562116
UPC #
887213209761
Country of Origin
Unknown

Dimensions

Nominal Thickness
1.58 in
Height
4.016 in
Outside Dia.
355 mm
Mounting Hole Bolt Circle Diameter
180.1 mm
Discard Thickness
1.52 in
Center Hole Diameter
127.1 mm

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Material
Cast Iron
Style
Slotted
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Coated

Description

Chev Silverado 2500 Hd 11-14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.