Zoro Homepage

Chev Silverado 2500 Hd 11-15 Br901026,580875R

  • Mfr # 580875R

  • Zoro # G1812182


product price: $98.55
/ea
Free Shipping & Returns

Key Features

Rotor Type
Conventional
Outside Dia. (In.)
13.976 in
Lug Hole Quantity
8
Bolt Hole Dia. (mm)
16.15 mm
Nominal Thickness
1.575 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
580875R
Zoro #
G1812182
UPC #
829352841136
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
13.976 in
Bolt Hole Dia. (mm)
16.15 mm
Nominal Thickness
1.575 in
Inside Diameter
9.961 in
Height
102.3 mm
Discard Thickness
1.516 in
Mounting Hole Bolt Circle Diameter
180 mm
Center Hole Diameter
127 mm

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
8
Material
High Carbon Cast Iron
Surface Finish
Smooth
Bolt Holes
8
Style
Smooth-Plain
Type
Vented
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Non-coated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.