Zoro Homepage

Chev: Ss 14 Rotor, 580724Per

  • Mfr # 580724PER

  • Zoro # G4750290


product price: $70.55
/ea

Key Features

Rotor Type
Conventional
Outside Dia. (In.)
12.756 in
Lug Hole Quantity
5
Nominal Thickness
0.866 in
Height
2.183 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
580724PER
Zoro #
G4750290
UPC #
887213193046
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
12.756 in
Nominal Thickness
0.866 in
Height
2.183 in
Inside Diameter
232 mm
Center Hole Diameter
2.654 in
Mounting Hole Bolt Circle Diameter
4.724 in
Bolt Hole Dia.
0.636 in
Discard Thickness
20 mm

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
Cast Iron
Style
Slotted
Bolt Holes
5
Type
Vented
Rotor Coating
Coated
Rotor Treatment
Non-Cryo Treated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.