Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chevy Bolt Ev 17/Cruze 17/Volt 16-17

  • Mfr # 582034R

  • Zoro # G600624627


product price: $22.79
/ea

Key Features

Rotor Type
Conventional
Lug Hole Quantity
5
Nominal Thickness
0.394 in
Height
44 mm
Inside Diameter
6.929 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
582034R
Zoro #
G600624627
UPC #
887213218800
Country of Origin
Unknown

Dimensions

Nominal Thickness
0.394 in
Height
44 mm
Inside Diameter
6.929 in
Outside Dia.
264 mm
Mounting Hole Bolt Circle Diameter
105 mm
Discard Thickness
0.315 in
Bolt Hole Dia.
0.551 in
Center Hole Diameter
2.36 in

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
High Carbon Cast Iron
Type
Solid
Style
Smooth-Plain
Surface Finish
Smooth
Bolt Holes
5
Rotor Coating
Non-coated
Rotor Treatment
Non-Cryo Treated

Description

Chevy Bolt Ev 17/Cruze 17/Volt 16-17

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.