Zoro Homepage

Chevy C1500 Suburban 95-99/C2500 88-00

  • Mfr # FRC4413N

  • Zoro # G400625046


product price: $66.19
/ea

Key Features

Material
Cast Iron
Surface Finish
Plain
Type
Floating
Caliper Configuration
Semi-Loaded
Piston Diameter
3.146 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRC4413N
Zoro #
G400625046
UPC #
887213211382
Country of Origin
Unknown

Dimensions

Piston Diameter
3.146 in
Bleeder Screw Thread Size
M10-1.5

Details

Material
Cast Iron
Surface Finish
Plain
Type
Floating
Caliper Configuration
Semi-Loaded
Item
Disc Brake Caliper
Number of Pistons
1

Description

Chevy C1500 Suburban 95-99/C2500 88-00

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.