Shop RAYBESTOS
See all product information
Create Account
Pontiac Vibe 03-06/Toyota Celica 00-05 Semi Loaded Cal, Frc11259N
- Mfr # FRC11259N
- Zoro # G1648513
product price:Â
$
82.25
/ea
Key Features
Material
Cast Iron
Type
Floating
Surface Finish
Plain
Caliper Configuration
Semi-Loaded
Bleeder Screw Thread Size
M7-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FRC11259N
- Zoro #
- G1648513
- UPC #
- 887213222562
- Country of Origin
- Unknown
- Material
- Cast Iron
- Type
- Floating
- Surface Finish
- Plain
- Caliper Configuration
- Semi-Loaded
- Item
- Disc Brake Caliper
- Number of Pistons
- 1
Dimensions
- Bleeder Screw Thread Size
- M7-1
- Piston Diameter
- 1.335 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.