Shop RAYBESTOS
See all product information
Create Account
Chevy C1500 Suburban 95-99/C2500 88-00 Semi Loaded Cal, Frc4414N
- Mfr # FRC4414N
- Zoro # G1653608
product price:Â
$
66.75
/ea
Key Features
Material
Cast Iron
Surface Finish
Plain
Type
Floating
Bleeder Screw Thread Size
M10-1.5
Caliper Configuration
Semi-Loaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FRC4414N
- Zoro #
- G1653608
- UPC #
- 887213211399
- Country of Origin
- Unknown
- Material
- Cast Iron
- Surface Finish
- Plain
- Type
- Floating
- Caliper Configuration
- Semi-Loaded
- Number of Pistons
- 1
- Item
- Disc Brake Caliper
Dimensions
- Bleeder Screw Thread Size
- M10-1.5
- Piston Diameter
- 3.146 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.