
Shop RAYBESTOS
See all product information
Chevy C4500 Kodiak 03-08/C5500 Kodiak 04 Semi Loaded Cal, Frc11865N
Mfr # FRC11865N
Zoro # G1642870
product price:Â $158.99
/ea
Free Shipping & Returns
Key Features
Material
Cast Iron
Type
Floating
Surface Finish
Plain
Bleeder Screw Thread Size
7/16"-24
Caliper Configuration
Semi-Loaded
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FRC11865N
Zoro #
G1642870
UPC #
829352820957
Country of Origin
Unknown
Dimensions
Bleeder Screw Thread Size
7/16"-24
Piston Diameter
2.594 in
Details
Material
Cast Iron
Type
Floating
Surface Finish
Plain
Caliper Configuration
Semi-Loaded
Number of Pistons
2
Item
Disc Brake Caliper
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.