Shop RAYBESTOS

Chevy Captiva Sport 12-15/Equinox 07-16 Semi Loaded Cal, Frc11922N

  • Mfr # FRC11922N

  • Zoro # G1648671


product price:  $82.25
/ea

Key Features

Material
Cast Iron
Surface Finish
Plain
Type
Floating
Mounting Hole Size
12 mm
Piston Diameter
40.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FRC11922N
Zoro #
G1648671
UPC #
887213218060
Country of Origin
Unknown

Dimensions

Mounting Hole Size
12 mm
Piston Diameter
40.4 mm
Bleeder Screw Thread Size
M10-1

Details

Material
Cast Iron
Surface Finish
Plain
Type
Floating
Item
Disc Brake Caliper
Number of Pistons
1
Caliper Configuration
Semi-Loaded
Mounting Hole Thread Pitch
1.75 mm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.