
Chevy Colorado 15-17/Gmc Canyon 15-17 Rotor, 582038R
Mfr # 582038R
Zoro # G4739790
product price:Â $63.65
/eaKey Features
Rotor Type
Conventional
Lug Hole Quantity
6
Nominal Thickness
1.067 in
Inside Diameter
186.25 mm
Material
High Carbon Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
582038R
Zoro #
G4739790
UPC #
887213211603
Country of Origin
Unknown
Dimensions
Nominal Thickness
1.067 in
Inside Diameter
186.25 mm
Height
60.9 mm
Outside Dia.
309.6 mm
Mounting Hole Bolt Circle Diameter
111 mm
Center Hole Diameter
80 mm
Bolt Hole Dia.
0.63 in
Discard Thickness
25 mm
Details
Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
6
Material
High Carbon Cast Iron
Surface Finish
Smooth
Style
Smooth-Plain
Type
Vented
Bolt Holes
6
Rotor Coating
Non-coated
Rotor Treatment
Non-Cryo Treated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.