Chry 200 15; Dodge Dart 13-15 Br901198,780995R

  • Mfr # 780995R

  • Zoro # G1806978


product price:  $50.59
/ea

Key Features

Rotor Type
Conventional
Outside Dia. (In.)
12.008 in
Lug Hole Quantity
5
Bolt Hole Dia. (mm)
16.5 mm
Nominal Thickness
1.102 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
780995R
Zoro #
G1806978
UPC #
820442118152
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
12.008 in
Bolt Hole Dia. (mm)
16.5 mm
Nominal Thickness
1.102 in
Height
39.6 mm
Inside Diameter
7.028 in
Discard Thickness
1.024 in
Center Hole Diameter
70.1 mm
Mounting Hole Bolt Circle Diameter
4.331 in

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
High Carbon Cast Iron
Type
Vented
Bolt Holes
5
Surface Finish
Smooth
Style
Smooth-Plain
Rotor Coating
Non-coated
Rotor Treatment
Non-Cryo Treated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.