
CHRY PT CRUISER 01-07
Mfr # 76551
Zoro # G502171762
product price: $27.59
/eaKey Features
Rotor Type
Drum-In-Hat
Lug Hole Quantity
5
Nominal Thickness
9 mm
Height
2.09 in
Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
76551
Zoro #
G502171762
UPC #
30999946478
Country of Origin
Unknown
Dimensions
Nominal Thickness
9 mm
Height
2.09 in
Outside Dia.
270 mm
Discard Thickness
7.25 mm
Center Hole Diameter
57.65 mm
Mounting Hole Bolt Circle Diameter
3.93 in
Bolt Hole Dia.
0.578 in
Details
Item
Disc Brake Rotor
Rotor Type
Drum-In-Hat
Lug Hole Quantity
5
Material
Cast Iron
Bolt Holes
5
Style
Smooth-Plain
Type
Vented
Rotor Coating
Coated
Rotor Treatment
Non-Cryo Treated
Restrictions
View the Energy Guide
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.