Chrysler 0 15-17/Jeep Cherokee 14-17 Brake Rotor, 781768Fzn

  • Mfr # 781768FZN

  • Zoro # G4773722


product price: $78.65
/ea
Free Shipping & Returns

Key Features

Rotor Type
Conventional
Lug Hole Quantity
5
Nominal Thickness
1.102 in
Inside Diameter
7.799 in
Height
1.559 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
781768FZN
Zoro #
G4773722
UPC #
887213197242
Country of Origin
Unknown

Dimensions

Nominal Thickness
1.102 in
Inside Diameter
7.799 in
Height
1.559 in
Outside Dia.
330 mm
Center Hole Diameter
2.76 in
Discard Thickness
26.4 mm
Mounting Hole Bolt Circle Diameter
4.331 in
Bolt Hole Dia.
0.618 in

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
Cast Iron
Style
Smooth-Plain
Bolt Holes
5
Surface Finish
Smooth
Type
Vented
Rotor Coating
Coated
Rotor Treatment
Non-Cryo Treated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.