Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Brake Rotor, 580263R

  • Mfr # 580263R

  • Zoro # G400549304


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Rotor Type
Conventional
Outside Dia. (In.)
15.376 in
Lug Hole Quantity
10
Nominal Thickness
39.15 mm
Height
3.403 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
580263R
Zoro #
G400549304
UPC #
887213286229
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
15.376 in
Nominal Thickness
39.15 mm
Height
3.403 in
Center Hole Diameter
152.4 mm
Discard Thickness
1.419 in
Mounting Hole Bolt Circle Diameter
7-1/4 in

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
10
Material
High Carbon
Includes
ABS Tone Ring
Type
Vented
Bolt Holes
10
Style
Smooth-Plain
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Non-coated

Description

Disc Brake Rotor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.