
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
580334R
Zoro #
G602047172
UPC #
887000000000
Country of Origin
Unknown
Dimensions
Nominal Thickness
32 mm
Height
45.35 mm
Outside Dia.
340 mm
Bolt Hole Dia.
0.526 in
Mounting Hole Bolt Circle Diameter
4-3/4 in
Discard Thickness
30 mm
Center Hole Diameter
2.783 in
Details
Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
High Carbon
Bolt Holes
5
Style
Smooth-Plain
Type
Vented
Rotor Coating
Non-coated
Rotor Treatment
Non-Cryo Treated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.