Zoro Homepage

Disc Brake Rotor, 680976Per

  • Mfr # 680976PER

  • Zoro # G4759880


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Rotor Type
Drum-In-Hat
Outside Dia. (In.)
13.705 in
Lug Hole Quantity
6
Bolt Hole Dia. (mm)
15.5 mm
Nominal Thickness
0.984 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
680976PER
Zoro #
G4759880
UPC #
887213305715
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
13.705 in
Bolt Hole Dia. (mm)
15.5 mm
Nominal Thickness
0.984 in
Height
3.142 in
Discard Thickness
23 mm
Center Hole Diameter
90.1 mm
Mounting Hole Bolt Circle Diameter
135 mm

Details

Item
Disc Brake Rotor
Rotor Type
Drum-In-Hat
Lug Hole Quantity
6
Material
Cast Iron
Style
Slotted
Bolt Holes
6
Type
Vented
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Coated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.