
DISC BRAKE ROTOR
Mfr # 980051R
Zoro # G102047115
product price: $68.25
/eaKey Features
Rotor Type
Conventional
Lug Hole Quantity
12
Bolt Hole Dia. (mm)
12.35 mm
Nominal Thickness
1.575 in
Material
High Carbon Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
980051R
Zoro #
G102047115
UPC #
887000000000
Country of Origin
Unknown
Dimensions
Bolt Hole Dia. (mm)
12.35 mm
Nominal Thickness
1.575 in
Height
57.55 mm
Outside Dia.
293.1 mm
Mounting Hole Bolt Circle Diameter
5.354 in
Discard Thickness
1.457 in
Center Hole Diameter
110 mm
Details
Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
12
Material
High Carbon Cast Iron
Type
Vented
Bolt Holes
12
Style
Smooth-Plain
Rotor Coating
Non-coated
Rotor Treatment
Non-Cryo Treated
Restrictions
View the Energy Guide
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.