Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Brake Rotor, 980605FZN

  • Mfr # 980605FZN

  • Zoro # G900550596


product price: $42.99
/ea

Key Features

Rotor Type
Conventional
Outside Dia. (In.)
11.567 in
Lug Hole Quantity
4
Bolt Hole Dia. (mm)
100 mm
Nominal Thickness
21.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
980605FZN
Zoro #
G900550596
UPC #
887213288247
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
11.567 in
Bolt Hole Dia. (mm)
100 mm
Nominal Thickness
21.9 mm
Inside Diameter
174.5 mm
Height
44 mm
Mounting Hole Bolt Circle Diameter
3.937 in
Discard Thickness
0.803 in
Center Hole Diameter
2.524 in

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
4
Surface Finish
Smooth
Style
Smooth-Plain
Bolt Holes
4
Type
Vented
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Coated

Description

Disc Brake Rotor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.