
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
982153
Zoro #
G800550597
UPC #
887213299687
Country of Origin
Unknown
Dimensions
Bolt Hole Dia. (mm)
15.2 mm
Nominal Thickness
34 mm
Height
57.1 mm
Inside Diameter
205.8 mm
Outside Dia.
349.2 mm
Mounting Hole Bolt Circle Diameter
4.409 in
Center Hole Diameter
68 mm
Discard Thickness
1.26 in
Details
Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
Cast Iron
Bolt Holes
5
Surface Finish
Smooth
Type
Vented
Style
Smooth-Plain
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Coated
Description
Disc Brake Rotor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.