
Disc Brake Rotor And Hub, 6014R
Mfr # 6014R
Zoro # G000548547
product price: $81.39
/ea
Free Shipping & Returns
Key Features
Overall Height
114.9 mm
Rotor Material
High Carbon
Mounting Hole Bolt Circle Diameter
114.3 mm
Discard Thickness
1.12 in
Rotor Coating
Non-coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6014R
Zoro #
G000548547
UPC #
829352465240
Country of Origin
Unknown
Dimensions
Overall Height
114.9 mm
Mounting Hole Bolt Circle Diameter
114.3 mm
Discard Thickness
1.12 in
Bolt Hole Dia.
0.6 in
Nominal Thickness
30.1 mm
Details
Rotor Material
High Carbon
Rotor Coating
Non-coated
Number of Stud/Lug Holes
5
Rotor Treatment
Non-Cryo Treated
Rotor Style
Smooth-Plain
Number of Mounting Holes
5
Description
Disc Brake Rotor And Hub
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.