Zoro Homepage

DISC BRAKE ROTOR AND HUB

  • Mfr # 6054R

  • Zoro # G402038493


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Nominal Thickness
31.6 mm
Rotor Coating
Non-coated
Rotor Treatment
Non-Cryo Treated
Bolt Hole Dia.
0.6 in
Rotor Material
High Carbon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6054R
Zoro #
G402038493
UPC #
829000000000
Country of Origin
Unknown

Dimensions

Nominal Thickness
31.6 mm
Bolt Hole Dia.
0.6 in
Discard Thickness
29.95 mm
Mounting Hole Bolt Circle Diameter
165.1 mm

Details

Rotor Coating
Non-coated
Rotor Treatment
Non-Cryo Treated
Rotor Material
High Carbon
Number of Stud/Lug Holes
8
Number of Mounting Holes
8
Rotor Style
Smooth-Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.