Zoro Homepage

Disc Brake Rotor And Hub, 6078R

  • Mfr # 6078R

  • Zoro # G400548628


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Overall Height
142.7 mm
Rotor Material
High Carbon
Bolt Hole Dia.
0.6 in
Rotor Treatment
Non-Cryo Treated
Mounting Hole Bolt Circle Diameter
6-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6078R
Zoro #
G400548628
UPC #
829352365144
Country of Origin
Unknown

Dimensions

Overall Height
142.7 mm
Bolt Hole Dia.
0.6 in
Mounting Hole Bolt Circle Diameter
6-1/2 in
Nominal Thickness
31.6 mm
Discard Thickness
29.95 mm

Details

Rotor Material
High Carbon
Rotor Treatment
Non-Cryo Treated
Number of Mounting Holes
8
Number of Stud/Lug Holes
8
Rotor Style
Smooth-Plain
Rotor Coating
Non-coated

Description

Disc Brake Rotor And Hub

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.