Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DISC BRAKE ROTOR AND HUB

  • Mfr # 66786R

  • Zoro # G702038513


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Nominal Thickness
1.496 in
Overall Height
5.654 in
Rotor Style
Smooth-Plain
Rotor Material
High Carbon
Number of Mounting Holes
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66786R
Zoro #
G702038513
UPC #
820000000000
Country of Origin
Unknown

Dimensions

Nominal Thickness
1.496 in
Overall Height
5.654 in
Mounting Hole Bolt Circle Diameter
6.693 in
Discard Thickness
1.417 in
Bolt Hole Dia.
15.3 mm

Details

Rotor Style
Smooth-Plain
Rotor Material
High Carbon
Number of Mounting Holes
8
Rotor Coating
Non-coated
Rotor Treatment
Non-Cryo Treated
Number of Stud/Lug Holes
8

Restrictions

View the Energy Guide
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.