Zoro Homepage

Disc Brake Rotor And Hub, 7040R

  • Mfr # 7040R

  • Zoro # G4772471


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Nominal Thickness
1.245 in
Overall Height
145.2 mm
Rotor Treatment
Non-Cryo Treated
Number of Mounting Holes
8
Mounting Hole Bolt Circle Diameter
165.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7040R
Zoro #
G4772471
UPC #
829352366561
Country of Origin
Unknown

Dimensions

Nominal Thickness
1.245 in
Overall Height
145.2 mm
Mounting Hole Bolt Circle Diameter
165.1 mm
Discard Thickness
1.18 in
Bolt Hole Dia.
0.6 in

Details

Rotor Treatment
Non-Cryo Treated
Number of Mounting Holes
8
Number of Stud/Lug Holes
8
Rotor Coating
Non-coated
Rotor Style
Smooth-Plain
Rotor Material
High Carbon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.