Zoro Homepage

Disc Brake Rotor And Hub, 76465R

  • Mfr # 76465R

  • Zoro # G4782028


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Nominal Thickness
39 mm
Overall Height
199.6 mm
Bolt Hole Dia.
15.25 mm
Rotor Material
High Carbon
Number of Mounting Holes
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76465R
Zoro #
G4782028
UPC #
829352366875
Country of Origin
Unknown

Dimensions

Nominal Thickness
39 mm
Overall Height
199.6 mm
Bolt Hole Dia.
15.25 mm
Discard Thickness
1.464 in
Mounting Hole Bolt Circle Diameter
165.1 mm

Details

Rotor Material
High Carbon
Number of Mounting Holes
8
Rotor Coating
Non-coated
Rotor Style
Smooth-Plain
Number of Stud/Lug Holes
8
Rotor Treatment
Non-Cryo Treated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.